Zoro Homepage

357/303 Silver Oxide Button Cell Battery

  • Mfr # 357BPZ

  • Zoro # G621869830


product price: $6.69
/ea

Key Features

Battery Chemistry
Silver Oxide
Battery Size
SR44
Voltage - Batteries
1.5 V DC
Capacity - Batteries
150 mAh
Diameter
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357BPZ
Zoro #
G621869830
UPC #
39800109590
Country of Origin
United States

Dimensions

Battery Size
SR44
Diameter
0.5"

Details

Battery Chemistry
Silver Oxide
Voltage - Batteries
1.5 V DC
Capacity - Batteries
150 mAh

Description

357/303 batteries provide reliable long lasting power to your important devices. Count on these button cell batteries to power your electronics whether you need batteries for your kitchen scale calculator or your keyless entry system. Also provide dependable power for medical devices like your glucose monitor or heart rate monitor. Each 357/303 battery holds power for up to 5 years in storage letting you keep a ready supply of replacement batteries. Plus these batteries contain no mercury making them a more environmentally conscious choice.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.