Zoro Homepage

377 Silver Oxide Button Cell Battery

  • Mfr # 377BPZ

  • Zoro # G521864782


product price: $3.65
/ea

Key Features

Battery Size
377
Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55 V DC
Diameter
0.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377BPZ
Zoro #
G521864782
UPC #
39800109644
Country of Origin
United States

Dimensions

Battery Size
377
Diameter
0.3"

Details

Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55 V DC

Description

Energizer 377 batteries provide reliable long lasting power for your important devices. Small in size but big on power trust these button batteries when you need key fob batteries or calculator batteries. Keep your keyless entry system or health monitor powered with these small batteries or use them to keep your childs favorite toys and games ready for fun. For best results store these 1.5V button cell batteries in a cool dry place until you are ready to use them. Each 377 battery lasts up to five years in storage so you can keep a stock conveniently on hand and ready when you need it.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.