Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A19 Smart White and Multicolor LED Bulb Bright White

  • Mfr # EAC2-1002-RGB

  • Zoro # G610003269


product price: $12.35
/ea

Key Features

Voltage
120 V AC
Watts
11.50 W
Bulb Base Type
E26
Color Temperature
6500°K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAC2-1002-RGB
Zoro #
G610003269
UPC #
805106870355
Country of Origin
China

Dimensions

Length
2.4"

Details

Voltage
120 V AC
Watts
11.50 W
Bulb Base Type
E26
Color Temperature
6500°K
Dimmable
Yes
Lumens
800 lm
Light Technology
LED
Light Color
Bright White
Incandescent Wattage Equivalency
75 W

Description

The Energizer Connect EAC2-1002-RGB A19 Smart Bright White and Multicolor LED Bulb allows you to control any light in your home that uses this bulb from your your compatible smartphone or smart device. Choose from 16 million different colors and shades to accent any room! You can even create scenes for parties and events and set different schedules for lights to turn on and off. This smart light bulb requires a Wi-Fi router 2.4 GHz 802.11n, Internet connection, Android 6.0/iOS 10 or higher smartphone/smart device, and the free Energizer Connect app.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.