Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A23 Alkaline Battery, 2PK

  • Mfr # A23BPZ-2

  • Zoro # G021868648


product price: $7.29
/pk 2, $3.65/ea
Sold in multiples of 2 for $14.58

Key Features

Depth
1.8 in
Compatibility
Watch, Camera, Electronic Books, Glucose Monitors, PA123 Panic Light, Garage Door Remote, Keyless Entry Car Alarm
Battery Chemistry
Alkaline Manganese Dioxide
Diameter
0.4 in
Voltage - Batteries
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A23BPZ-2
Zoro #
G021868648
UPC #
39800110091
Country of Origin
China

Dimensions

Depth
1.8 in
Diameter
0.4 in
Battery Size
A23
Width
0.5 in
Height
3.5 in

Details

Item
Battery
Compatibility
Watch, Camera, Electronic Books, Glucose Monitors, PA123 Panic Light, Garage Door Remote, Keyless Entry Car Alarm
Battery Chemistry
Alkaline Manganese Dioxide
Voltage - Batteries
12 V DC

Description

Alkaline A23 batteries provide reliable power to your important gadgets. These mini batteries are compatible with a variety of devices including your keyless entry system bluetooth headsets and home security systems. Reach for these specialty batteries when you need replacement camera batteries or a new garage door opener battery. Miniature alkaline Energizer batteries contain zero mercury to reduce environmental impact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.