Zoro Homepage

AAAA Alkaline Battery, 2PK

  • Mfr # E96BP-2

  • Zoro # G621866754


product price: $7.49
/pk 2, $3.75/ea

Key Features

Height
3.5 in
Capacity - Batteries
595 mAh
Battery Size
AAAA
Depth
1.8 in
Width
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E96BP-2
Zoro #
G621866754
UPC #
39800030771
Country of Origin
China

Dimensions

Height
3.5 in
Battery Size
AAAA
Depth
1.8 in
Width
0.4 in

Details

Capacity - Batteries
595 mAh
Item
Battery
Voltage - Batteries
1.5 V DC
Battery Chemistry
Alkaline
Compatibility
Calculator, Camera, Photo Flash, Electronic Game, Flashlight, Lantern, Motor Toy, Movie Camera, Portable Tape Recorder, Portable TV Set
Color
Silver

Description

AAAA batteries provide dependable power to your important electronics. These mini batteries make long-lasting flashlight batteries and they are compatible with a variety of devices including wireless mice and TV remotes. Trust these AAAA alkaline batteries to reliably power your key fob and Connected Home security system. Miniature alkaline AAAA batteries contain zero mercury to reduce environmental impact.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.