
All-Weather Extension Cord EC25059 - 25ft, 50A Male/50A Female
Mfr # C25145P145R
Zoro # G015810622
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
13.4 in
Color
Red
Length
13.4 in
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C25145P145R
Zoro #
G015810622
UPC #
628963400592
Country of Origin
China
Dimensions
Depth (In.)
13.4 in
Length
13.4 in
Details
Color
Red
Material
Copper
Description
Energizer's 50A 25ft extension cord is designed to provide you with enough length to power your RV from distant power outlets. Molded easy grip handles make it effortless to connect and remove from power sources. Energizer offers 1-year parts and labor coverage, experienced and reliable technical support located in North America, and a promise to always stand by the integrity of our products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.