Zoro Homepage

Arc5 Lithium Ion Power Station - 500W

  • Mfr # ENRPWRSTNAB

  • Zoro # G115810720


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
11.9 in
Material
Plastic
Length
12.4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENRPWRSTNAB
Zoro #
G115810720
UPC #
628963401124
Country of Origin
China

Dimensions

Depth (In.)
11.9 in
Length
12.4 in

Details

Material
Plastic
Color
Gray

Description

Energizer Arc5 uses the same lithium-ion battery technology found in electric vehicles to pack a massive 550 Watt-hour 150,000 mAh capacity into an ultra-portable 11.2lb package. This is not your typical pocket-size power bank - the Arc5 packs enough power and outlets to run your TV during a blackout, blow up your floaties at the beach or run a CPAP machine for 3 nights. Recharge using a standard wall outlet in 7hrs or get off the grid and power-up directly from the sun with solar panels in 7-11rs. The Arc5 is completely silent, requires no maintenance and produces no emissions, making it perfect for powering your smartphones, laptop, and Wifi router during a power-outage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.