
Battery, 1.2 V Battery, 2300 mAh, AA Battery, Nickel-Metal Hydride, Rechargeable
Mfr # NH15BP-2
Zoro # G813771712
product price:Â $15.69
/eaKey Features
Battery Chemistry
Nickel Metal Hydride (NiMH)
Battery Size
AA
Application
Multipurpose
Rechargeable Battery
Yes
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NH15BP-2
Zoro #
G813771712
UPC #
39800008688
Country of Origin
Japan
Dimensions
Battery Size
AA
Details
Item
Battery
Battery Chemistry
Nickel Metal Hydride (NiMH)
Application
Multipurpose
Rechargeable Battery
Yes
Recycled
No
Battery Capacity
2300 mAh
Voltage
1.2 V
Description
Plastic label jacket, 1.2 V. For high drain devices such as digital cameras, CD players, toys and games. High energy, comes charged from the factory, ready to use. Recharges up to 700X. Carded.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.