Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY LTHIUM AA, 8PK

  • Mfr # L91SBP-8

  • Zoro # G210760975


product price: $347.99
/pk 8, $43.50/ea
Free Shipping & Returns

Key Features

Battery Size
AA
Height
4.5 in
Battery Chemistry
Lithium (Li)
Width
1.2 in
Depth
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L91SBP-8
Zoro #
G210760975
UPC #
39800062826
Country of Origin
Canada

Dimensions

Battery Size
AA
Height
4.5 in
Width
1.2 in
Depth
3.7 in

Details

Battery Chemistry
Lithium (Li)
Item
Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.