Button Cell Battery, 357, 1.55V, PK5

  • Mfr # 357-303TZ

  • Zoro # G404420159


product price:  $8.99
/pk 5, $1.80/ea

Key Features

Battery Size
357
Capacity - Batteries
138 mAh
Battery Chemistry
Silver Oxide
Diameter
0.457 in
Voltage - Batteries
1.5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
357-303TZ
Zoro #
G404420159
UPC #
039800111005
Country of Origin
United States

Dimensions

Battery Size
357
Diameter
0.457 in
Depth
0.213 in

Details

Item
Button Cell Battery
Capacity - Batteries
138 mAh
Battery Chemistry
Silver Oxide
Voltage - Batteries
1.5V DC
Max. Operating Temp.
104 Degrees F
Standard Battery Pack Size
5
Drain Type - Battery
Low Drain
Standards
ANSI 1131SO, IEC-SR44
Color Code
No Code
Shelf Life
5 yr
Battery Cross-Reference
280-03, 280-08, 303/357, SB-A9, SR 1154 SW, SR 44 SW, SR 44SW, SR44SW, WS14
Min. Operating Temp.
-4 Degrees F

Description

Button Cell Battery, Battery Size 357, Battery Chemistry Silver Oxide, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 5, Capacity - Batteries 138 mAh, Battery Cross-Reference 280-03, 280-08, 303/357, SB-A9, SR 1154 SW, SR 44 SW, SR 44SW, SR44SW, WS14, Drain Type - Battery Low Drain, Diameter 0.457 in, Depth 0.213 in, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI 1131SO, IEC-SR44, Color Code No Code, Package Quantity 5

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.