Energizer A76 Batteries, 1 Pack - For Multipurpose - 1.5 V DC - 1 Each

  • Mfr # A76BPZ

  • Zoro # G0460111


product price: $2.65
/ea

Key Features

Battery Size
A76
Capacity - Batteries
175 mAh
Battery Chemistry
Alkaline
Diameter
0.457 in
Voltage - Batteries
1.5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A76BPZ
Zoro #
G0460111
UPC #
039800110909
Country of Origin
China

Dimensions

Battery Size
A76
Diameter
0.457 in
Depth
0.213 in
Height
0.2 in

Details

Item
Button Cell Battery
Capacity - Batteries
175 mAh
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Drain Type - Battery
High Drain
Standards
ANSI / NEDA-1166A, IEC-LR44
Color Code
No Code
Battery Cross-Reference
157, 303, 357, AG13, EPX76, LR44, SG13, SR44
Standard Battery Pack Size
1
Shelf Life
3 yr
Battery Type
Alkaline
Voltage
1.5
For Use With
Toys, Games, Calculators, Keyless Entry, Laser Pointers, Electronic Books, Glucose Monitors, PUL3BU1 Pull-Pen (Hands-Free) LED
Application
Multipurpose
Color
Black

Description

Button Cell Battery, Battery Size A76, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 1, Capacity - Batteries 175 mAh, Battery Cross-Reference 157, 303, 357, AG13, EPX76, LR44, SG13, SR44, Drain Type - Battery High Drain, Diameter 0.457 in, Depth 0.213 in, Standards ANSI / NEDA-1166A, IEC-LR44, Color Code No Code

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.