Zoro Homepage
This item is Discontinued.
Energizer Coin Cell, 1025, 3V ECR1025BP

Coin Cell, 1025, 3V (Discontinued)

  • Mfr # ECR1025BP
  • Zoro # G0460087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECR1025BP
Zoro #
G0460087
UPC #
039800063106
Country of Origin
Indonesia

Dimensions

Battery Size
1025
Diameter
0.389"
Depth
0.092 in

Details

Battery Chemistry
Lithium
Voltage - Batteries
3V DC
Standard Battery Pack Size
1
Voltage
3
Item
Button Cell Battery
Battery Type
Lithium

Description

Button Cell Battery, Battery Size 1025, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Diameter 0.389 in, Depth 0.092 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.