Zoro Homepage

Energizer 1620 Lithium Coin Battery, 1 Pack - Lithium (Li) - 3V DC

  • Mfr # ECR1620BP

  • Zoro # G0460050


product price: $4.29
/ea

Key Features

Battery Size
1620
Capacity - Batteries
81 mAh
Battery Chemistry
Lithium / Manganese Dioxide
Diameter
0.63 in
Voltage - Batteries
3V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECR1620BP
Zoro #
G0460050
UPC #
039800038593
Country of Origin
Indonesia

Dimensions

Battery Size
1620
Diameter
0.63 in
Depth
0.075 in

Details

Item
Coin Cell Battery
Capacity - Batteries
81 mAh
Battery Chemistry
Lithium / Manganese Dioxide
Voltage - Batteries
3V DC
Battery Cross-Reference
280-208, 5009LC, DL1620, L08
Standard Battery Pack Size
1
Battery Type
Lithium
Shelf Life
10 yr
Voltage
3
Drain Type - Battery
High Drain
Min. Operating Temp.
-22 Degrees F
Standards
ANSI-5009LC, IEC-CR1620
Color Code
No Code
Max. Operating Temp.
140 Degrees F
For Use With
Watches
Application
Multipurpose

Description

Coin Cell Battery, Battery Size 1620, Battery Chemistry Lithium / Manganese Dioxide, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 81 mAh, Battery Cross-Reference 280-208, 5009LC, DL1620, L08, Drain Type - Battery High Drain, Diameter 0.63 in, Depth 0.075 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -22 Degrees F, Standards ANSI-5009LC, IEC-CR1620, Color Code No Code

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.