Zoro Homepage

Coin Cell, 1632, 3V

  • Mfr # ECR1632BP

  • Zoro # G0459910


product price: $4.15
/ea

Key Features

Battery Size
1632
Capacity - Batteries
130 mAh
Battery Chemistry
Lithium / Manganese Dioxide
Diameter
0.625 in
Voltage - Batteries
3V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECR1632BP
Zoro #
G0459910
UPC #
039800041586
Country of Origin
Indonesia

Dimensions

Battery Size
1632
Diameter
0.625 in
Depth
0.122 in

Details

Item
Coin Cell Battery
Capacity - Batteries
130 mAh
Battery Chemistry
Lithium / Manganese Dioxide
Voltage - Batteries
3V DC
Battery Type
Lithium
Max. Operating Temp.
140 Degrees F
Color Code
No Code
Voltage
3
Standard Battery Pack Size
1
Drain Type - Battery
High Drain
Standards
ANSI
Battery Cross-Reference
DL1632
Min. Operating Temp.
-22 Degrees F
Shelf Life
10 yr
Battery Capacity
130 mAh
Application
Game, Toy, Watch, Remote Control, Glucose Monitor, Keyfob Transmitter, Heart Rate Monitor, Keyless Entry

Description

Coin Cell Battery, Battery Size 1632, Battery Chemistry Lithium / Manganese Dioxide, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 130 mAh, Battery Cross-Reference DL1632, Drain Type - Battery High Drain, Diameter 0.625 in, Depth 0.122 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -22 Degrees F, Standards ANSI, Color Code No Code

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.