Zoro Homepage
This item is Discontinued.
Energizer Energizer 2025 Lithium Coin Battery, 1 Pack - For Multipurpose - 3 V DC - Lithium (Li) ECR2025BP

Energizer 2025 Lithium Coin Battery, 1 Pack - For Multipurpose - 3 V DC - Lithium (Li) (Discontinued)

  • Mfr # ECR2025BP
  • Zoro # G0460035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECR2025BP
Zoro #
G0460035
UPC #
039800088628
Country of Origin
Indonesia

Dimensions

Battery Size
2025
Diameter
0.787 in
Depth
0.098 in

Details

Item
Coin Cell Battery
Capacity - Batteries
155 mAh
Battery Chemistry
Lithium / Manganese Dioxide
Voltage - Batteries
3V DC
Max. Operating Temp.
140 Degrees F
Standard Battery Pack Size
1
Shelf Life
10 yr
Min. Operating Temp.
-22 Degrees F
Color Code
No Code
Battery Cross-Reference
280-205, DL2025, L12, PC2025, PX2025, SB-T14
Voltage
3
Standards
ANSI / NEDA-5003LC, IEC-CR2025
Drain Type - Battery
High Drain
Battery Type
Lithium
For Use With
Watches, Calculators, keyless Entry, Electronic Books, Digital Thermometres
Application
Multipurpose
Color
Silver

Description

Coin Cell Battery, Battery Size 2025, Battery Chemistry Lithium / Manganese Dioxide, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 155 mAh, Battery Cross-Reference 280-205, DL2025, L12, PC2025, PX2025, SB-T14, Drain Type - Battery High Drain, Diameter 0.787 in, Depth 0.098 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -22 Degrees F, Standards ANSI / NEDA-5003LC, IEC-CR2025, Color Code No Code

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.