Zoro Homepage
This item is Discontinued.
Energizer Energizer 2025 Lithium Coin Battery, 2 Pack - For Multipurpose - 3 V DC - 2 / Pack 2025BP-2N

Energizer 2025 Lithium Coin Battery, 2 Pack - For Multipurpose - 3 V DC - 2 / Pack (Discontinued)

  • Mfr # 2025BP-2N
  • Zoro # G0460349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2025BP-2N
Zoro #
G0460349
UPC #
039800032836
Country of Origin
China

Dimensions

Battery Size
2025
Diameter
0.787 in
Depth
0.098 in

Details

Item
Coin Cell Battery
Capacity - Batteries
155 mAh
Battery Chemistry
Lithium / Manganese Dioxide
Voltage - Batteries
3V DC
Standards
ANSI / NEDA-5003LC, IEC-CR2025
Min. Operating Temp.
-22 Degrees F
Battery Cross-Reference
280-205, DL2025, L12, PC2025, PX2025, SB-T14
Drain Type - Battery
High Drain
Shelf Life
10 yr
Voltage
3
Battery Type
Lithium
Standard Battery Pack Size
2
Max. Operating Temp.
140 Degrees F
Color Code
No Code
For Use With
Heart Rate Monitors, Keyless Entry, Glucose Monitors, Toys & Games, Electronic Books, Calculators, Watch
Application
Multipurpose

Description

Coin Cell Battery, Battery Size 2025, Battery Chemistry Lithium / Manganese Dioxide, Voltage - Batteries 3V DC, Standard Battery Pack Size 2, Capacity - Batteries 155 mAh, Battery Cross-Reference 280-205, DL2025, L12, PC2025, PX2025, SB-T14, Drain Type - Battery High Drain, Diameter 0.787 in, Depth 0.098 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -22 Degrees F, Standards ANSI / NEDA-5003LC, IEC-CR2025, Color Code No Code, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.