Zoro Homepage

Energizer 2430 Lithium Coin Battery, 1 Pack - For Multipurpose - 290 mAh - 3 V DC - 1 Each

  • Mfr # ECR2430BP

  • Zoro # G0460017


product price: $4.39
/ea

Key Features

Battery Size
2430
Capacity - Batteries
320 mAh
Battery Chemistry
Lithium / Manganese Dioxide
Diameter
0.965 in
Voltage - Batteries
3V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECR2430BP
Zoro #
G0460017
UPC #
039800017529
Country of Origin
China

Dimensions

Battery Size
2430
Diameter
0.965 in
Depth
0.118 in

Details

Item
Coin Cell Battery
Capacity - Batteries
320 mAh
Battery Chemistry
Lithium / Manganese Dioxide
Voltage - Batteries
3V DC
Voltage
3
Max. Operating Temp.
140 Degrees F
Color Code
No Code
Min. Operating Temp.
-22 Degrees F
Drain Type - Battery
High Drain
Standard Battery Pack Size
1
Battery Cross-Reference
5011LC, DL2430, L20, LF12W
Shelf Life
10 yr
Battery Type
Lithium
Standards
ANSI / NEDA-5011LC, IED-CR2425
Battery Capacity
290 mAh
Application
Multipurpose

Description

Coin Cell Battery, Battery Size 2430, Battery Chemistry Lithium / Manganese Dioxide, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 320 mAh, Battery Cross-Reference 5011LC, DL2430, L20, LF12W, Drain Type - Battery High Drain, Diameter 0.965 in, Depth 0.118 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -22 Degrees F, Standards ANSI / NEDA-5011LC, IED-CR2425, Color Code No Code

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.