Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Button Cell Battery, 357, 1.55 Volt, Zero Mercury

  • Mfr # 357BPZ

  • Zoro # G0460297


product price: $2.69
/ea

Key Features

Battery Size
357
Capacity - Batteries
138 mAh
Battery Chemistry
Silver Oxide
Diameter
0.457 in
Voltage - Batteries
1.5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
357BPZ
Zoro #
G0460297
UPC #
039800109590
Country of Origin
United States

Dimensions

Battery Size
357
Diameter
0.457 in
Depth
0.213 in
Height
3.5 in
Width
1.8 in

Details

Item
Button Cell Battery
Capacity - Batteries
138 mAh
Battery Chemistry
Silver Oxide
Voltage - Batteries
1.5V DC
Battery Type
Silver Oxide
Standards
ANSI 1131SO, IEC-SR44
Color Code
No Code
Shelf Life
5 yr
Voltage
1.5
Battery Cross-Reference
280-03, 280-08, 303/357, SB-A9, SR 1154 SW, SR 44 SW, SR 44SW, SR44SW, WS14
Drain Type - Battery
Low Drain
Standard Battery Pack Size
1
For Use With
Heart Rate Monitors, Keyless Entry, Glucose Monitors, Toys and Games, Watches, Calculators, Hearing Aids, Cameras
Battery Capacity
150 mAh
Application
Multipurpose
Color
Silver
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
-4 Degrees F
Green Environmental Attribute
Environmentally Friendly

Description

Button Cell Battery, Battery Size 357, Battery Chemistry Silver Oxide, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 1, Capacity - Batteries 138 mAh, Battery Cross-Reference 280-03, 280-08, 303/357, SB-A9, SR 1154 SW, SR 44 SW, SR 44SW, SR44SW, WS14, Drain Type - Battery Low Drain, Diameter 0.457 in, Depth 0.213 in, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI 1131SO, IEC-SR44, Color Code No Code

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.