Zoro Homepage
This item is Discontinued.
Energizer Coin Cell, 377, 1.5V, PK2 377BPZ-2

Coin Cell, 377, 1.5V, PK2 (Discontinued)

  • Mfr # 377BPZ-2
  • Zoro # G0460245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377BPZ-2
Zoro #
G0460245
UPC #
039800109637
Country of Origin
United States

Dimensions

Battery Size
SR66
Diameter
0.3 in
Depth
0.102 in
Height
0.1 in

Details

Item
Watch/Electronic Battery
Capacity - Batteries
24 mAh
Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55V DC
Voltage
1.5
Drain Type - Battery
Low Drain
Standard Battery Pack Size
2
Standards
ANSI / NEDA-11765O, IEC-SR66
Color Code
No Code
Shelf Life
5 yr
Battery Type
Silver Oxide
Battery Cross-Reference
376/377, 377BP, D377, SB-AW, SR626SW,, SR66
For Use With
Watches, Toys, Glucose Monitors, Calculators, Keyless Entry Devices, Electronic Books, Auto Devices, Health and Fitness Devices, Hearing Aids
Battery Capacity
24 mAh
Application
Multipurpose
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
-4 Degrees F

Description

Button Cell Battery, Battery Size 377, Battery Chemistry Silver Oxide, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 2, Capacity - Batteries 24 mAh, Battery Cross-Reference 376/377, 377BP, D377, SB-AW, SR626SW,, SR66, Drain Type - Battery Low Drain, Diameter 0.268 in, Depth 0.102 in, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI / NEDA-11765O, IEC-SR66, Color Code No Code, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.