Zoro Homepage

Coin Cell, 379, 1.5V

  • Mfr # 379BPZ

  • Zoro # G0460236


product price: $4.19
/ea

Key Features

Battery Size
379
Capacity - Batteries
18 mAh
Battery Chemistry
Silver Oxide
Diameter
0.228 in
Voltage - Batteries
1.5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379BPZ
Zoro #
G0460236
UPC #
039800110718
Country of Origin
Japan

Dimensions

Battery Size
379
Diameter
0.228 in
Depth
0.085 in

Details

Item
Button Cell Battery
Capacity - Batteries
18 mAh
Battery Chemistry
Silver Oxide
Voltage - Batteries
1.5V DC
Standards
ANSI / NEDA-1191SO
Color Code
No Code
Shelf Life
5 yr
Battery Type
Silver Oxide
Battery Cross-Reference
280-59, D379, RW327, S56, SB-AC, SB-DC, SP379, SR521, SR521SW, SR63, TR521SW, V379
Standard Battery Pack Size
1
Drain Type - Battery
Low Drain
Voltage
1.5
For Use With
Watch, Calculator
Application
Watch, e-book Reader, Heart Rate Monitor, Glucose Monitor, Keyless Entry, Calculator, Toy
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
104 Degrees F

Description

Button Cell Battery, Battery Size 379, Battery Chemistry Silver Oxide, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 1, Capacity - Batteries 18 mAh, Battery Cross-Reference 280-59, D379, RW327, S56, SB-AC, SB-DC, SP379, SR521, SR521SW, SR63, TR521SW, V379, Drain Type - Battery Low Drain, Diameter 0.228 in, Depth 0.085 in, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI / NEDA-1191SO, Color Code No Code

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.