Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coin Cell, 393/309, 1.5V

  • Mfr # 393-309TZ

  • Zoro # G0460181


product price: $5.39
/ea
Sold in multiples of 5 for $26.95

Key Features

Battery Size
309/393
Capacity - Batteries
75 mAh
Battery Chemistry
Silver Oxide
Diameter
0.311 in
Voltage - Batteries
1.5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393-309TZ
Zoro #
G0460181
UPC #
039800109279
Country of Origin
Japan

Dimensions

Battery Size
309/393
Diameter
0.311 in
Depth
0.213 in

Details

Item
Button Cell Battery
Capacity - Batteries
75 mAh
Battery Chemistry
Silver Oxide
Voltage - Batteries
1.5V DC
Battery Cross-Reference
309, 309/393, 393/309, AG5, D309, SR754W, V309
Standard Battery Pack Size
1
Standards
ANSI-1137SO, IEC-SR48
Shelf Life
5 yr
Color Code
No Code
Battery Type
Silver Oxide
Voltage
1.5
Drain Type - Battery
High Drain
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
104 Degrees F

Description

Button Cell Battery, Battery Size 309/393, Battery Chemistry Silver Oxide, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 1, Capacity - Batteries 75 mAh, Battery Cross-Reference 309, 309/393, 393/309, AG5, D309, SR754W, V309, Drain Type - Battery High Drain, Diameter 0.311 in, Depth 0.213 in, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI-1137SO, IEC-SR48, Color Code No Code

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.