Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coin Cell Battery, 170 mAh Cap, 3V DC, PK5

  • Mfr # ECRN2025

  • Zoro # G502203401


product price: $5.45
/pk 5, $1.09/ea

Key Features

Battery Size
2025
Capacity - Batteries
170 mAh
Battery Chemistry
Lithium / Manganese Dioxide
Diameter
0.787 in
Voltage - Batteries
3V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECRN2025
Zoro #
G502203401
UPC #
039800138859
Country of Origin
China

Dimensions

Battery Size
2025
Diameter
0.787 in
Depth
0.098 in

Details

Item
COIN CELL BATTERY
Capacity - Batteries
170 mAh
Battery Chemistry
Lithium / Manganese Dioxide
Voltage - Batteries
3V DC
Min. Operating Temp.
-22 Degrees F
Standard Battery Pack Size
5
Color Code
No Code
Drain Type - Battery
High Drain
Standards
ANSI / NEDA-5003LC, IEC-CR2025
Application
Electronics, Glucose Monitor, Digital Thermometer, Classroom, Construction, Facility Maintenance, Office, Calculator, Medical Center
Shelf Life
10 yr
Battery Cross-Reference
280-205, DL2025, L12, PC2025, PX2025, SB-T14
Max. Operating Temp.
140 Degrees F
Series
Industrial

Description

COIN CELL BATTERY, Battery Size 2025, Battery Chemistry Lithium / Manganese Dioxide, Voltage - Batteries 3V DC, Standard Battery Pack Size 5, Capacity - Batteries 170 mAh, Battery Cross-Reference 280-205, DL2025, L12, PC2025, PX2025, SB-T14, Drain Type - Battery High Drain, Diameter 0.787 in, Depth 0.098 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -22 Degrees F, Standards ANSI / NEDA-5003LC, IEC-CR2025, Color Code No Code, Package Quantity 5

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.