Zoro Homepage

Coin Cell Battery, 2032, Lithium, 3V, PK5

  • Mfr # ECRN2032

  • Zoro # G302203403


product price: $4.89
/pk 5, $0.98/ea

Key Features

Battery Size
2032
Capacity - Batteries
254 mAh
Battery Chemistry
Lithium / Manganese Dioxide
Diameter
0.787 in
Voltage - Batteries
3V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECRN2032
Zoro #
G302203403
UPC #
039800138866
Country of Origin
China

Dimensions

Battery Size
2032
Diameter
0.787 in
Depth
0.126 in

Details

Item
COIN CELL BATTERY
Capacity - Batteries
254 mAh
Battery Chemistry
Lithium / Manganese Dioxide
Voltage - Batteries
3V DC
Color Code
No Code
Application
Medical Center, Electronics, Digital Scale, Digital Thermometer, Facility Maintenance, Classroom, Office, Multimeter, Construction
Standard Battery Pack Size
5
Min. Operating Temp.
-22 Degrees F
Standards
ANSI / NEDA-5004LC, IEC-CR2032
Drain Type - Battery
High Drain
Max. Operating Temp.
140 Degrees F
Shelf Life
12 yr
Battery Cross-Reference
DL2032, L14, PC2032, PX2032, SB-T15
Series
Industrial

Description

COIN CELL BATTERY, Battery Size 2032, Battery Chemistry Lithium / Manganese Dioxide, Voltage - Batteries 3V DC, Standard Battery Pack Size 5, Capacity - Batteries 254 mAh, Battery Cross-Reference DL2032, L14, PC2032, PX2032, SB-T15, Drain Type - Battery High Drain, Diameter 0.787 in, Depth 0.126 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -22 Degrees F, Standards ANSI / NEDA-5004LC, IEC-CR2032, Color Code No Code, Package Quantity 5

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.