
Coin Cell Battery, 3 V Battery, 170 mAh, CR2025 Battery, Lithium, Manganese Dioxide Stainless Steel (Discontinued)
- Mfr # ECR2025BP
- Zoro # G316252053
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ECR2025BP
Zoro #
G316252053
UPC #
039800088628
Country of Origin
United States
Dimensions
Diameter
20 mm
Details
Capacity - Batteries
170 mAh
Battery Chemistry
Lithium (Li)
Voltage - Batteries
3 V
Description
BATT LI WATCH & CALCULATOR 3V Specifications: Suitable for: 280-205 5003LC BR2025 DL2025 ECR2025 SB-T14 Replaces Duracell DL2025 and Rayovac CR2025. 20 mm Dia x 2.5 mm H. Lithium/manganese dioxide Li/MnO2. 170 mAh to 2 V. Carded. UL Listed, MH12454.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.