Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Power Indicator 500 lm Black/White LED Lantern

  • Mfr # ENBGABL8

  • Zoro # G221728681


product price: $36.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENBGABL8
Zoro #
G221728681
UPC #
039800143358
Country of Origin
China

Description

Never get caught in the dark again with the Energizer Small Power Indicator Lantern a rechargeable LED Lantern with a digital power indicator. The easy-to-use power indicator display lets you clearly see how many hours of light you have left and lets you adjust the brightness to maximize runtime giving you comfort confidence and flexibility. Up to 12X brighter than standard LED technology this rechargeable lantern has three LED light modes - High Dimming and Night Light. On High it puts off up to 500 lumens of reliable 360-degree area light. With Dimming Mode you can customize the brightness and maximize runtime getting up to 30 hours of light when fully dimmed. Thanks to the adjustable easy-to-carry handle you can take this portable lantern with you anywhere. Use the flip-up attachment on the bottom to turn it into a hanging lantern for hands-free light. The Energizer Small Power Indicator Lantern is built to withstand any adventure making it the perfect camping and outdoor lantern. This durable lantern is IPX4 water resistant can withstand drops up to 1m and is outfitted with a shatterproof lens. The rechargeable light is also great for home improvement projects emergency situations and more.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.