Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

e NiMH Rechargeable Batteries C 2 BatteriesPack

  • Mfr # EVE-NH35BP2

  • Zoro # G016377254


product price: $40.69
/ea

Key Features

Battery Size
C
Battery Capacity
2500 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
Voltage
1.2 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVE-NH35BP2
Zoro #
G016377254
UPC #
-
Country of Origin
China

Dimensions

Battery Size
C

Details

Battery Capacity
2500 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
Voltage
1.2 V

Description

NiMH Rechargeable Batteries, C, 2 Batteries/Pack Rechargeable nickel-metal hydride batteries are engineered to work with your most advanced, high-drain devices such as digital cameras, PDAs, hand-held games, portable CD players and MP3 players. With a total recharge capacity of 250 instances, these cells truly provide long-lasting power. Cadmium-free construction helps you minimize your environmental footprint. BATTERY,RCHRGBLE,C,2/PK

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.