EN-U1-350-GEL, 12 Volt 350 CCA, Long Lasting Sealed Lead Acid AGM Rechargeable Battery
- Mfr # EN4146164
- Zoro # G623573339
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
5.13 in
Voltage - Batteries
12V
Depth
13.77 in
Height
6.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN4146164
- Zoro #
- G623573339
- UPC #
- 810185370696
- Country of Origin
- Viet Nam
- Color
- Black
- Item
- Battery
- Voltage - Batteries
- 12V
Dimensions
- Width
- 5.13 in
- Depth
- 13.77 in
- Height
- 6.27 in
Description
Discover the Energizer EN-U1-350-GEL 12V 350 CCA AGM Battery - we're not your typical black box battery. With over a century of scientific knowledge and expertise, this powerhouse of innovation is designed to exceed expectations and redefine performance standards. Our 12V AGM batteries offer a maintenance-free solution with a longer lifespan, making them perfect for those who need dependable power without the hassle. Our commitment to quality ensures that dependability and safety are central to our engineering. Each battery undergoes thorough testing to meet the highest performance standards, making them the ideal choice for those who need power to keep going and going. Built for reliability and durability, these batteries are ideal for a wide range of applications from household essentials to high-demand uses. Our EN-U1-350-GEL is perfect for use in Tractors, Mowers and more! Trust the brand that has been innovating in battery technology for over a century. Choose Energizer batteries for a power source that is as tough as your adventures.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.