EN7-6, 6 Volt 7 Amp Hr, Long Lasting Sealed Lead Acid AGM Rechargeable Battery

  • Mfr # EN4098454

  • Zoro # G715620644


product price:  $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN4098454
Zoro #
G715620644
UPC #
850054073648
Country of Origin
Viet Nam

Description

Discover the Energizer EN7-6 6V 7AH AGM Battery - we're not your typical black box battery. With over a century of scientific knowledge and expertise, this powerhouse of innovation is designed to exceed expectations and redefine performance standards. Our 6V AGM batteries offer a maintenance-free solution with a longer lifespan, making them perfect for those who need dependable power without the hassle. Our commitment to quality ensures that dependability and safety are central to our engineering. Each battery undergoes thorough testing to meet the highest performance standards, making them the ideal choice for those who need power to keep going and going. Built for reliability and durability, these batteries are ideal for a wide range of applications from household essentials to high-demand uses. Our EN7-6 is perfect for use in Emergency Lighting, Back-up Power, Kids Ride-on and more! Trust the brand that has been innovating in battery technology for over a century. Choose Energizer batteries for a power source that is as tough as your adventures.


  • • ENERGIZERS EXPERTISE: Our non-spillable design, powered by Absorbent Glass Mat (AGM) technology, ensures efficient gas recombination and virtually eliminates the need for maintenance. Say goodbye to electrolyte maintenance and water adding - enjoy hassle-free operation with reliable power developed by professionals.
  • • QUALITY CONSTRUCTION: Our 6V AGM batteries are produced with 99.994% LME certified quality lead, and computer designed calcium tin alloy grids ensure high power density and a long service life, whether in float or cyclic applications. Resistant to shocks and vibrations.
  • • ENGINEERED SAFETY: Features a valve-regulated, spill-proof battery design that prevents acid leakage, adding to user convenience and safety. We also include overpressure venting systems to release excess gases, ensuring battery integrity.
  • • LOW SELF-DISCHARGE RATE: Low monthly discharge rate ensures your Energizer battery stays ready for action even during extended storage periods, maintaining reliable power.
  • • INCLUDES: The Energizer EN7-6 battery comes with F1 terminals facilitating compatibility with a wide range of devices and applications. This listing includes just the battery. Wire harness and mounting accessories are not included with purchase.
  • • TRUSTED CERTIFICATIONS: Our products meet UL safety standards and are CE certified, proving Energizer’s thorough dedication to providing safe and dependable power solutions.
  • • FLEXIBLE INSTALLATION: Usable in any position, except upside down, offering versatile mounting options for various applications.
  • • INSPECTIONS & PRACTICES: We work with international inspectors to keep our assembly lines and factories meeting the highest quality standards. We prioritize fair wages and employee well-being. Our eco-friendly manufacturing minimize environmental impact, while our award-winning safety measures and policies support excellent staff training and rigorous quality control.
  • • LIMITED TWO-YEAR WARRANTY: Built to last, with a warranty to match. For over a century, Energizer has been at the forefront of battery innovation, consistently delivering products that set the standard for performance and dependability. This means you can focus on your adventures without worrying about your battery.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.