
Energizer 2016 Lithium Coin Battery, 2 Pack - For Multipurpose - 3 V DC - 2 / Pack
Mfr # 2016BP-2
Zoro # G514657483
product price: $9.39
/eaKey Features
Battery Chemistry
Lithium (Li)
Voltage - Batteries
3V DC
For Use With
Watches, Keyless Remotes, Handheld Electronics, Calculators, PDAs, Electronic Organizers, Keyless Entry Devices, LED Lights, Pedometers, Calorie Counters, Stopwatches, Digital Thermometers, Glucose Monitors
Color
Silver
Application
Multipurpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2016BP-2
Zoro #
G514657483
UPC #
39800066091
Country of Origin
Indonesia
Dimensions
Diameter
0.08 in
Details
Item
Lithium Coin Battery
Battery Chemistry
Lithium (Li)
Voltage - Batteries
3V DC
For Use With
Watches, Keyless Remotes, Handheld Electronics, Calculators, PDAs, Electronic Organizers, Keyless Entry Devices, LED Lights, Pedometers, Calorie Counters, Stopwatches, Digital Thermometers, Glucose Monitors
Color
Silver
Application
Multipurpose
Capacity - Batteries
90 mAh
Description
Replaces Energizer ECR2016. 0.08 in Dia x 0.008 in H. Lithium/manganese dioxide Li/MnO2, 90 mAh to 2 V typical capacity, 1.9 g 0.07 oz. typical weight. Carded. UL Listed, MH12454.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.