Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENERGIZER 250/75 Lumens, LED Black Headlamp

  • Mfr # TUFHD31PE

  • Zoro # G2658424


product price: $36.39
/ea

Key Features

Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Includes
(3) AA Batteries, Silicone Bead Head Strap
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUFHD31PE
Zoro #
G2658424
UPC #
039800040237
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Body Dia.
5.88 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA
Length
8.63"
Body Diameter
5 7/8 in
Manufacturer Warranty Length
Limited Lifetime
Overall Height
1 3/4 in
Overall Length
3 in
Overall Width
1 1/2 in

Details

Item
Headlamp
Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Includes
(3) AA Batteries, Silicone Bead Head Strap
Rechargeable
No
Lumens
325/110
Lumens Range
250 to 449
Run Time on High Setting
6.5 hr
Flashlight Grouping Type
Headlamp
Peak Beam Intensity
5,210 cd
Maximum Lumens Output
325
Replacement Lamp
No
Batteries Included
Yes
Special Light Output Mode
No Special Light Output
Water Penetration Rating
IPx4
Battery Burn Time
6.5/22 hr
Lighting Technology
LED
Flashlight Body Material
Plastic
Weight with Batteries
7.1 oz
Lens Material
Polycarbonate
Lamp Type
LED
Mounting Type
Strap
Switch Type
Push Button
Safety Rated
Not Safety Rated
Beam Distance
100 m
Drop Rating
7 m
Number of Batteries
3
Flashlight Grade
Industrial
Lamp Life
50,000 hr
Flashlight Beam Type
Fixed, Flood, Spot
Standards
ANSI FL1
Focus
Fixed
Beam Intensity Levels
5,210 cd
Run Time Levels
4 hr, 23 hr
Beam Color
White
Beam Focus
Adjustable
Maximum Run Time
23 hr
Beam Distance Levels
100 m
Maximum Beam Distance
140 m
Environment
Low-Light
Mount Type
Head Strap
Includes Charger
No
Body Material
Plastic
Beam Pattern
Flood, Spot
Special Operating Modes
No Special Light Output
Maximum Brightness
600 lm
Brightness Levels
100 lm, 600 lm
Intrinsically Safe
No
Run Time at Maximum Brightness
4 hr
Head Strap Style
Over the Head
Battery Chemistry
Alkaline
Number of Light Output Modes
2
Includes Batteries
Yes
Resistance Properties
Impact Resistant, Water Resistant
Application
Industrial
IP Rating
IPX4
Includes Secondary Light
No
Hazardous Location Specification
Not Rated
Switch Location
Head
Features
Pivoting Head, Rugged Polymer and Durable Over-Mold Maximize Shock Absorption, Shatterproof Le

Description

Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material Plastic, Number of Light Output Modes 2, Maximum Beam Distance 140 m, Maximum Brightness 600 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 7.1 oz, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light No, Drop Rating 7 m, Hazardous Location Specification Not Rated, Intrinsically Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.