Zoro Homepage

Energizer 377 Silver Oxide Button Battery, 1 Pack - For Multipurpose - 1.55 V DC - 1 Each

  • Mfr # 377BPZ

  • Zoro # G0460251


product price: $5.69
/ea

Key Features

Battery Size
377
Capacity - Batteries
24 mAh
Battery Chemistry
Silver Oxide
Diameter
0.268 in
Voltage - Batteries
1.5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377BPZ
Zoro #
G0460251
UPC #
039800109644
Country of Origin
United States

Dimensions

Battery Size
377
Diameter
0.268 in
Depth
0.102 in
Height
0.1 in

Details

Item
Button Cell Battery
Capacity - Batteries
24 mAh
Battery Chemistry
Silver Oxide
Voltage - Batteries
1.5V DC
Shelf Life
5 yr
Color Code
No Code
Voltage
1.5
Standard Battery Pack Size
1
Standards
ANSI / NEDA-11765O, IEC-SR66
Drain Type - Battery
Low Drain
Battery Type
Silver Oxide
Battery Cross-Reference
376/377, 377BP, D377, SB-AW, SR626SW, SR66
For Use With
Toys, Watch, Calculator, Keyless Entry, Electronic Books, Glucose Monitors, Photoelectric Exposure Devices, Hearing Aids
Application
Multipurpose
Color
Black, Red
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
-4 Degrees F

Description

Button Cell Battery, Battery Size 377, Battery Chemistry Silver Oxide, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 1, Capacity - Batteries 24 mAh, Battery Cross-Reference 376/377, 377BP, D377, SB-AW, SR626SW, SR66, Drain Type - Battery Low Drain, Diameter 0.268 in, Depth 0.102 in, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI / NEDA-11765O, IEC-SR66, Color Code No Code

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.