Shop ENERGIZER
See all product information
Create Account
Energizer 377/A23 Alkaline Batteries, 72 Packs x 2, 144 Total
- Mfr # 377BPZ-2
- Zoro # G023364230
product price:Â
$
356.99
/pk of 72, $4.96/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Silver Oxide/Zinc Alkaline
Voltage - Batteries
1.55V DC
Battery Size
377
Capacity - Batteries
24 mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 377BPZ-2
- Zoro #
- G023364230
- UPC #
- 30039800109638
- Country of Origin
- United States
Dimensions
- Battery Size
- 377
Details
- Battery Chemistry
- Silver Oxide/Zinc Alkaline
- Item
- Battery
- Voltage - Batteries
- 1.55V DC
- Capacity - Batteries
- 24 mAh
Description
Alkaline A23 Battery 2-Packs - For Multipurpose, Glucose Monitor, Toy, Calculator - 377 - 24 mAh - 1.55 V DC - 2/Pack - 72 / Carton, 2PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.