Zoro Homepage
This item is Discontinued.
Energizer Energizer 9 Volt Battery Industrial Each 1381200

Energizer 9 Volt Battery Industrial Each (Discontinued)

  • Mfr # 1381200
  • Zoro # G404141429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1381200
Zoro #
G404141429
UPC #
-
Country of Origin
United States

Details

Standard Battery Pack Size
1

Description

Features
  • Energizer 9 V Energizer Industrial Battery.
  • High rate source of portable power for todays devices that require heavy current or continuous use
  • Each battery provides four to nine times more energy than similar sized carbon zinc batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.