Zoro Homepage

Energizer Max AAA Alkaline Battery, 1.5V DC, PK4

  • Mfr # E92BP-4

  • Zoro # G4577255


product price: $5.45
/pk 4, $1.36/ea

Key Features

Standard Battery Pack Size
4
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Battery Size
AAA
Height
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E92BP-4
Zoro #
G4577255
UPC #
039800099099
Country of Origin
United States

Dimensions

Battery Size
AAA
Height
4.3 in
Overall Height
1.8 in
Diameter
0.4 in
Width
3.7 in
Depth
3.7 in

Details

Item
Battery
Standard Battery Pack Size
4
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Min. Operating Temp.
0 Degrees F
Standard Battery Series
Energizer Max
Capacity - Batteries
1,300 mAh
Standards
ANSI-24A, IEC-LR03
Max. Operating Temp.
130 Degrees F
Shelf Life
10 yr
Standard Battery Type
Standard Battery
Color
Silver
Application
Multipurpose
Recycled
No
Compatibility
Calculators, Pencil Sharpeners, Cameras, Flashlights, Portable Tape Recorders

Description

Battery, AAA, Premium, Capacity - Batteries 1,300 mAh, Standard Battery Series Max, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 4, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Shelf Life 12 yr, Standards ANSI-24A, IEC-LR03, Diameter 0.4 in, Height 1.7 in, Overall Height 1.8 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.