
Family Battery Charger, Multiple Battery Sizes
Mfr # CHFCB5
Zoro # G5174642
product price: $56.35
/eaKey Features
Battery Size
9V; AA; AAA; C; D
Battery Chemistry
NiCd; NiMH
Charge Time
3 to 7 hrs
Input Voltage
240V AC
Number of Batteries Supported
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHFCB5
Zoro #
G5174642
UPC #
39800036964
Country of Origin
China
Dimensions
Battery Size
9V; AA; AAA; C; D
Details
Item
Multi-Bay Battery Charger
Battery Chemistry
NiCd; NiMH
Charge Time
3 to 7 hrs
Input Voltage
240V AC
Number of Batteries Supported
4
AC Plug
Yes
Description
Energizer® Family Battery Charger, Multiple Battery Sizes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.