Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashlight, LED, 6-3/8 in Overall L.

  • Mfr # ENYPHH22

  • Zoro # G811934829


product price: $27.79
/ea

Key Features

Number of Batteries
2
Power Source
Battery
Rechargeable
Yes
Includes
(1) Lithium-Ion Battery, (2) AAA Batteries, Pouch, USB Charging Cable
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENYPHH22
Zoro #
G811934829
UPC #
039800143143
Country of Origin
China

Dimensions

Battery Size
AAA
Overall Height
1 in
Alternate Battery Size
AAA
Overall Width
1 in
Overall Length
6 3/8 in

Details

Item
Pro Series Flashlight
Body Color
Green
Number of Batteries
2
Power Source
Battery
Rechargeable
Yes
Includes
(1) Lithium-Ion Battery, (2) AAA Batteries, Pouch, USB Charging Cable
Lighting Technology
LED
Lamp Life
50,000 hr
Light Output Modes
High, Low, Medium
IP Rating
IP67
Switch Type
Push Button
Battery Chemistry
Alkaline, Lithium Ion
Charging Time
3 hr
Peak Beam Intensity
440 cd
Standards
ANSI FL1
Drop Rating
3 m
Body Material
Plastic, Rubber
Weight with Batteries
3.5 oz
Lens Material
Polycarbonate
Brightness Levels
350 lm
Features
High CRI Flashlight, Hybrid Power, Non-Conductive-No External Metal Part, Non-Slip Grip
Hazardous Location Specification
Not Rated
Maximum Run Time
12 hr
Beam Pattern
Flood
Number of Light Output Modes
3
Includes Secondary Light
No
Beam Focus
Fixed
Run Time at Maximum Brightness
4 hr
Run Time Levels
4 hr
Intrinsically Safe
No
Beam Color
White
Maximum Brightness
350 lm
Includes Batteries
Yes
Maximum Beam Distance
40 m
Switch Location
Body
Beam Distance Levels
40 m
Application
Industrial
Resistance Properties
Dustproof, Impact Resistant, Waterproof
Grip Style
Non-Slip
Special Features
Battery Indicator Light, High CRI
Includes Charger
Yes
Series
Pro Series
Mount Type
Clip
Charger Style Included
USB Cord

Description

Pro Series Flashlight, Battery Chemistry Alkaline, Lithium Ion, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Beam Pattern Flood, Body Color Green, Body Material Plastic, Rubber, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 40 m, Maximum Brightness 350 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 3.5 oz, Charger Style Included USB Cord, Alternate Battery Size AAA, Includes Charger Yes, Beam Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.