Zoro Homepage

Flashlight, LED, 7-1/2 in Overall L.

  • Mfr # ENYPHH21

  • Zoro # G911934804


product price: $35.59
/ea

Key Features

Number of Batteries
2
Body Color
Green
Rechargeable
Yes
Includes
(1) Lithium-Ion Battery, (2) AAA Batteries, Pouch, USB Charging Cable
Body Material
Plastic, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENYPHH21
Zoro #
G911934804
UPC #
039800143167
Country of Origin
China

Dimensions

Overall Width
1 1/2 in
Battery Size
AA
Overall Height
1 1/2 in
Overall Length
7 1/2 in
Alternate Battery Size
AA

Details

Item
Pro Series Flashlight
Number of Batteries
2
Body Color
Green
Rechargeable
Yes
Includes
(1) Lithium-Ion Battery, (2) AAA Batteries, Pouch, USB Charging Cable
Body Material
Plastic, Rubber
Peak Beam Intensity
9,600 cd
Special Features
Battery Indicator Light, High CRI
Lighting Technology
LED
Lens Material
Polycarbonate
Switch Type
Push Button
Charging Time
5 hr
Lamp Life
50,000 hr
Light Output Modes
High, Low, Medium
Standards
ANSI FL1
Features
High CRI Flashlight, Hybrid Power, Large Push Button Switch;, Non-Conductive-No External Metal Parts, Non-Slip Grip
Weight with Batteries
6.8 oz
Drop Rating
3 m
Intrinsically Safe
No
Power Source
Battery
Resistance Properties
Dustproof, Impact Resistant, Waterproof
Battery Chemistry
Alkaline, Lithium Ion
Grip Style
Non-Slip
Run Time at Maximum Brightness
9 hr
Charger Style Included
USB Cord
Application
Industrial
Run Time Levels
9 hr
IP Rating
IP67
Number of Light Output Modes
4
Mount Type
Magnet
Maximum Brightness
500 lm
Includes Secondary Light
No
Switch Location
Body
Beam Distance Levels
200 m
Series
Pro Series
Includes Batteries
Yes
Includes Charger
Yes
Maximum Run Time
32 hr
Hands Free Capable
Yes
Maximum Beam Distance
200 m
Hazardous Location Specification
Not Rated
Brightness Levels
500 lm
Beam Color
White
Special Operating Modes
Strobe
Beam Focus
Fixed
Beam Pattern
Flood

Description

Pro Series Flashlight, Battery Chemistry Alkaline, Lithium Ion, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Beam Pattern Flood, Body Color Green, Body Material Plastic, Rubber, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 200 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 9 hr, Weight with Batteries 6.8 oz, Charger Style Included USB Cord, Alternate Battery Size AA, Includes Charger Yes, Beam Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.