Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashlight, LED, 7-3/4 in Overall L.

  • Mfr # ENYPHH62

  • Zoro # G711934875


product price: $43.99
/ea

Key Features

Number of Batteries
6
Body Color
Green
Rechargeable
Yes
Includes
(1) Lithium-Ion Battery, (6) AAA Batteries, Pouch, USB Charging Cable
Body Material
Plastic, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENYPHH62
Zoro #
G711934875
UPC #
039800143181
Country of Origin
China

Dimensions

Battery Size
AAA
Overall Width
1 5/8 in
Overall Length
7 3/4 in
Overall Height
1 5/8 in
Alternate Battery Size
AAA

Details

Item
Pro Series Flashlight
Number of Batteries
6
Body Color
Green
Rechargeable
Yes
Includes
(1) Lithium-Ion Battery, (6) AAA Batteries, Pouch, USB Charging Cable
Body Material
Plastic, Rubber
Drop Rating
3 m
Lens Material
Polycarbonate
Lighting Technology
LED
Lamp Life
50,000 hr
Special Features
Battery Indicator Light, High CRI
Peak Beam Intensity
5,300 cd
Switch Type
Push Button
Light Output Modes
High, Low, Medium
Charging Time
8 hr
Weight with Batteries
9.2 oz
Standards
ANSI FL1
Features
High CRI Flashlight, Hybrid Power, Large Push Button Switch, Non-Conductive-No External Metal Parts, Non-Slip Grip
Charger Style Included
USB Cord
Brightness Levels
1,000 lm
Switch Location
Body
Includes Secondary Light
No
IP Rating
IP67
Hazardous Location Specification
Not Rated
Application
Industrial
Includes Charger
Yes
Battery Chemistry
Alkaline, Lithium Ion
Intrinsically Safe
No
Maximum Run Time
20 hr
Maximum Beam Distance
140 m
Number of Light Output Modes
1
Maximum Brightness
1,000 lm
Run Time at Maximum Brightness
6 hr
Series
Pro Series
Mount Type
Magnet
Resistance Properties
Dustproof, Impact Resistant, Waterproof
Includes Batteries
Yes
Beam Color
White
Beam Focus
Fixed
Beam Pattern
Flood
Special Operating Modes
Strobe

Description

Pro Series Flashlight, Battery Chemistry Alkaline, Lithium Ion, Battery Size AAA, Includes Batteries Yes, Number of Batteries 6, Rechargeable Yes, Beam Pattern Flood, Body Color Green, Body Material Plastic, Rubber, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 140 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 6 hr, Weight with Batteries 9.2 oz, Charger Style Included USB Cord, Alternate Battery Size AAA, Includes Charger Yes, Beam Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.