Zoro Homepage

Floating Lantern, AA, Yellow, Polymer, 70 hr

  • Mfr # EVGPLN451AD

  • Zoro # G415226979


product price: $11.09
/ea

Key Features

Body Color
Yellow
Number of Batteries
2
Rechargeable
No
Battery Chemistry
Alkaline
Switch Type
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVGPLN451AD
Zoro #
G415226979
UPC #
039800145390
Country of Origin
China

Dimensions

Battery Size
AA
Alternate Battery Size
D

Details

Item
Floating Lantern
Body Color
Yellow
Number of Batteries
2
Rechargeable
No
Battery Chemistry
Alkaline
Switch Type
Push Button
IP Rating
IPX4
Drop Rating
1 m
Maximum Brightness
80 lm
Beam Pattern
Flood
Intrinsically Safe
No
Special Operating Modes
None
Includes Secondary Light
No
Maximum Beam Distance
175 m
Run Time at Maximum Brightness
70 hr
Body Material
Polymer
Includes Charger
No
Includes Batteries
Yes
Beam Focus
Fixed
Beam Color
White
Handle Shape
Angled
Number of Light Output Modes
1
Charger Style Included
No
Switch Location
Handle

Description

Floating Lantern, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Includes Charger No, Body Color Yellow, Body Material Polymer, Maximum Beam Distance 175 m, Maximum Brightness 80 lm, Run Time at Maximum Brightness 70 hr, Number of Light Output Modes 1, Charger Style Included No, Alternate Battery Size D, Battery Chemistry Alkaline, Beam Color White, Beam Focus Fixed, Beam Pattern Flood, Drop Rating 1 m, Handle Shape Angled, Includes Secondary Light No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.