Zoro Homepage

General Purpose Spotlight, LED, Black

  • Mfr # HCSP61E

  • Zoro # G2521154


product price: $34.89
/ea

Key Features

Length
9.13 in
Lamp Type
Led
Includes
(6) AA Batteries
Features
Sturdy, Rugged, Low Mode, Long Lasting, Durable, Hands-free, Lanyard, High Mode
Batteries Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCSP61E
Zoro #
G2521154
UPC #
039800122247
Country of Origin
China

Dimensions

Length
9.13 in
Body Dia.
4.13 in
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
AA
Battery Size
AA
Overall Length
3 1/2 in
Overall Width
2 1/2 in
Overall Height
8 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
4 1/8 in

Details

Item
Spotlight
Lamp Type
Led
Includes
(6) AA Batteries
Features
Sturdy, Rugged, Low Mode, Long Lasting, Durable, Hands-free, Lanyard, High Mode
Batteries Included
Yes
Switch Type
Trigger
Light Output Modes
High, Low
Battery Burn Time
6.2/22 hr
Flashlight Grouping Type
Spotlight
Body Color
Black
Lamp Life
50,000 hr
Rechargeable
No
Flashlight Body Material
Plastic
Lighting Technology
LED
Run Time on High Setting
6.5 hr
Lens Material
Polycarbonate
Water Penetration Rating
IPx4
Replacement Lamp
None
Weight with Batteries
2.6 lb
Number of Batteries
6
Flashlight Grade
Industrial
Special Light Output Mode
No Special Light Output
Lumens Range
450 to 750
Maximum Lumens Output
600
Beam Distance
425/260m
Safety Rated
Not Safety Rated
Flashlight Battery Type
Alkaline
Lumens
170/17
Standards
ANSI FL1
Power Source
Battery
Application
Industrial
Includes Charger
No
Maximum Beam Distance
475 m
Beam Color
White
Maximum Run Time
20 hr
Beam Distance Levels
300 m, 475 m
Handle Shape
Pistol Grip
IP Rating
IPX4
Run Time Levels
5 hr, 20 hr
Brightness Levels
250 lm, 800 lm
Resistance Properties
Water Resistant, Weather Resistant
Body Material
Plastic
Run Time at Maximum Brightness
5 hr
Battery Chemistry
Alkaline
Drop Rating
7 m
Intrinsically Safe
No
Special Operating Modes
No Special Light Output
Beam Focus
Fixed
Number of Light Output Modes
2
Includes Batteries
Yes
Maximum Brightness
800 lm
Hazardous Location Specification
Not Rated
Beam Pattern
Flood
Includes Secondary Light
No
Switch Location
Body
Beam Intensity Levels
67,740 cd

Description

Spotlight, Battery Size AA, Includes Batteries Yes, Number of Batteries 6, Rechargeable No, Includes Charger No, Body Color Black, Body Material Plastic, Maximum Beam Distance 475 m, Maximum Brightness 800 lm, Run Time at Maximum Brightness 5 hr, Number of Light Output Modes 2, Charger Style Included Not Applicable, Alternate Battery Size Not Applicable, Battery Chemistry Alkaline, Beam Color White, Beam Focus Fixed, Beam Pattern Flood, Drop Rating 7 m, Handle Shape Pistol Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.