Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Energizer Gray No Led Tactical Handheld Flashlight, 125 lm EMHIT21E

Gray No Led Tactical Handheld Flashlight, 125 lm (Discontinued)

  • Mfr # EMHIT21E
  • Zoro # G4875771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMHIT21E
Zoro #
G4875771
UPC #
039800113412
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Length
5.7 in
Body Dia.
0.44 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA

Details

Flashlight Grade
Tactical
Lumens Range
100 to 249
Maximum Lumens Output
125 lm
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Gray
Rechargeable
No
Run Time on High Setting
10 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Special Light Output Mode
No Special Light Output
Flashlight Grouping Type
Handheld Flashlight
Lens Material
Polycarbonate
Flashlight Beam Type
Fixed
Battery Burn Time
10 hr
Peak Beam Intensity
2025cd
Beam Distance
130 m
Water Penetration Rating
IPx4
Batteries Included
Yes
Light Output Modes
High
Item
Handheld Flashlight
Drop Rating
3.0m
Lumens
125
Switch Type
Push Button
Standards
ANSI/NEMA FL1
Weight with Batteries
5.28 oz
Body Material
Aluminum

Description

Handheld Flashlight, Battery Size AA, Number of Batteries 2, Rechargeable No, Body Color Gray, Body Material Aluminum, Weight with Batteries 5.28 oz, Drop Rating 3.0m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.