Handheld Flashlight, AAA Battery, Alkaline Battery, LED Lamp, 600 Lumens Lumens, Wide Beam, Black

  • Mfr # ENPMHH62

  • Zoro # G507679232


product price: $28.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENPMHH62
Zoro #
G507679232
UPC #
39800134240
Country of Origin
China

Description

Energizer Handheld Flashlight, Lamp Type LED, Battery Type Alkaline, Battery Size AAA, Number of Batteries 6, Lumens 600 Lumens, Run Time 2 to 6 hr, Lamp Life 10 years, Body Material Aluminum, Switch Type Pushbutton, Black, Beam Type Wide, Beam Distance 100 m, Enclosure Type IPX4, Includes 6 AAA Energizer MAX Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.