Shop ENERGIZER

Headlamp

  • Mfr # ENHFCALP
  • Zoro # G023358819

product price: 
$
16.55
/ea

Key Features

Body Color
Black
Run Time at Maximum Brightness
1.75 hr
Includes Secondary Light
No
Maximum Brightness
450 lm
Rechargeable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ENHFCALP
Zoro #
G023358819
UPC #
039800146243
Country of Origin
Thailand

Details

Body Color
Black
Run Time at Maximum Brightness
1.75 hr
Includes Secondary Light
No
Maximum Brightness
450 lm
Rechargeable
Yes
Includes
Head Strap, USB Cord
Charger Style Included
USB Type-C Cord
Maximum Beam Distance
45 m
IP Rating
IPX4
Drop Rating
1 m
Special Operating Modes
Flashing
Intrinsically Safe
No
Item
Headlamp
Beam Pattern
Flood, Spot
Switch Type
Push Button
Head Strap Style
Around the Head
Number of Light Output Modes
2
Weight with Batteries
0.3 lb
Number of Batteries
1
Mount Type
Hat Clip, Head Strap, Magnet
Standards
ANSI/NEMA FL 1
Beam Focus
Adjustable
Special Features
Battery Indicator Light, Charging Indicator Light, Motion Sensor, Shatter Resistant Lens
Beam Color
Green, Red, White
Body Material
Polymer

Description

Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Spot, Body Color Black, Body Material Polymer, Number of Light Output Modes 2, Maximum Beam Distance 45 m, Maximum Brightness 450 lm, Run Time at Maximum Brightness 1.75 hr, Series Not Applicable, Weight with Batteries 0.3 lb, Charger Style Included USB Type-C Cord, Battery Location Front, Rechargeable Yes, Beam Focus Adjustable, Includes Secondary Light No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.