Headlamp

  • Mfr # ENY25A32P
  • Zoro # G822937482
product price: 
$
37.25
/ea

Key Features

IP Rating
IP67
Mount Type
Head Strap
Maximum Brightness
500 lm
Intrinsically Safe
No
Body Material
Polymer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ENY25A32P
Zoro #
G822937482
UPC #
039800143204
Country of Origin
China
IP Rating
IP67
Mount Type
Head Strap
Item
Headlamp
Maximum Brightness
500 lm
Intrinsically Safe
No
Body Material
Polymer
Number of Light Output Modes
3
Includes Secondary Light
No
Drop Rating
2 m
Series
Pro Series
Charger Style Included
USB Type-C Cord
Body Color
Gray
Head Strap Style
Around the Head
Beam Color
Green, White
Maximum Beam Distance
75 m
Number of Batteries
3
Beam Focus
Adjustable
Includes
USB Cord
Weight with Batteries
0.5 lb
Head Adjustability
Pivoted
Run Time at Maximum Brightness
2 hr
Standards
ANSI/NEMA FL 1
Battery Chemistry
Alkaline, Lithium Ion
Beam Pattern
Flood, Spot
Rechargeable
Yes
Special Features
Charging Indicator Light, High CRI, Shatter Resistant Lens
Special Operating Modes
Flashing
Switch Type
Push Button

Dimensions

Battery Size
AAA

Description

Headlamp, Battery Chemistry Alkaline, Lithium Ion, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger Yes, Beam Pattern Flood, Spot, Body Color Gray, Body Material Polymer, Number of Light Output Modes 3, Maximum Beam Distance 75 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 2 hr, Series Pro Series, Weight with Batteries 0.5 lb, Charger Style Included USB Type-C Cord, Battery Location Front, Rechargeable Yes, Beam Focus Adjustable

Restrictions

Hazardous material

Ratings & reviews