Zoro Homepage

Headlamp, LED, 4 Modes, 300 Lumens, Red

  • Mfr # HDBIN32EB

  • Zoro # G0335085


product price: $15.99
/ea

Key Features

Body Color
Black
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
(3) AAA Batterie, Silicone Bead Head Stra
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDBIN32EB
Zoro #
G0335085
UPC #
039800134509
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Battery Size
AAA
Overall Width
1 1/2 in
Overall Length
1 7/8 in
Overall Height
2 3/8 in

Details

Item
Headlamp
Body Color
Black
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
(3) AAA Batterie, Silicone Bead Head Stra
Rechargeable
No
Lumens
180
Run Time on High Setting
8.5 hr
Mounting Type
Strap
Lamp Type
LED
Replacement Lamp
No
Beam Distance
50 m
Bulb Technology
LED
Battery Burn Time
8 hr
Flashlight Grade
Industrial
Number of Batteries
3
Drop Rating
1 m
Maximum Lumens Output
300
Safety Rated
Not Safety Rated
Batteries Included
Yes
Lumens Range
100 to 249
Flashlight Body Material
Plastic
Switch Type
Push Button
Special Light Output Mode
No Special Light Output
Flashlight Grouping Type
Headlamp
Lighting Technology
LED
Standards
ANSI FL1
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Weight with Batteries
3 oz
Features
Pivoting Head, Shatterproof Lens
Battery Chemistry
Alkaline
Head Strap Style
Around the Head
Special Operating Modes
No Special Light Output
Body Material
Plastic
Run Time at Maximum Brightness
4 hr
Number of Light Output Modes
4
Intrinsically Safe
No
Includes Batteries
Yes
Mount Type
Head Strap
Brightness Levels
45 lm, 300 lm
Beam Pattern
Flood, Spot
Beam Color
White
Beam Distance Levels
50 m
Maximum Run Time
35 hr
Includes Charger
No
Resistance Properties
Impact Resistant, Water Resistant
IP Rating
IPX4
Maximum Beam Distance
55 m
Run Time Levels
4 hr, 35 hr
Maximum Brightness
300 lm
Includes Secondary Light
No
Switch Location
Head
Hazardous Location Specification
Not Rated
Beam Intensity Levels
980 cd

Description

Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material Plastic, Number of Light Output Modes 4, Maximum Beam Distance 55 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 3 oz, Rechargeable No, Includes Secondary Light No, Drop Rating 1 m, Hazardous Location Specification Not Rated, Intrinsically Safe No, IP Rating IPX4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.