Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlamp, w/(3) Batteries, White/Blue

  • Mfr # ENHDED32E

  • Zoro # G906878861


product price: $53.49
/ea

Key Features

Body Color
Blue, White
Light Output Modes
High, Low
Includes
(3) AAA Batteries;, Head Strap
Rechargeable
No
Maximum Brightness
525 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENHDED32E
Zoro #
G906878861
UPC #
039800140609
Country of Origin
China

Dimensions

Battery Size
AAA
Overall Height
2 3/8 in
Overall Length
1 7/8 in
Overall Width
1 1/2 in

Details

Item
Headlamp
Body Color
Blue, White
Light Output Modes
High, Low
Includes
(3) AAA Batteries;, Head Strap
Rechargeable
No
Maximum Brightness
525 lm
IP Rating
IPX4
Beam Color
White
Maximum Beam Distance
95 m
Beam Focus
Adjustable
Mount Type
Head Strap
Switch Location
Head
Intrinsically Safe
No
Head Adjustability
Pivots Vertically
Drop Rating
1 m
Series
Smart Series
Includes Secondary Light
No
Brightness Levels
525 lm
Number of Light Output Modes
7
Body Material
Polymer
Includes Batteries
Yes
Standards
ANSI FL1
Number of Batteries
3
Special Operating Modes
7 modes: High, Low, Wide, Wide Low, Red, Flashing Red, Green, Energizer Smart Dimming Technology to Control Light Intensity, Long Run Time in High and Low Modes, Low Battery Indicator, Next Push Off to Avoid Unnecessary Switch Cycles, Red and Green LEDs for Night Vision, Shatterproof Lens, Up to 15X Brighter than Standard LED Technology, VisionGuard Protects Vision by Gradually Increasing Light Intensity, Voice-Activated Control via Commands
Weight with Batteries
2.1 oz
Lens Material
Polycarbonate
Switch Type
Push Button
Head Strap Style
Around the Head
Lamp Life
50,000 hr
Battery Chemistry
Alkaline
Lighting Technology
LED
Run Time at Maximum Brightness
2 hr
Includes Charger
No
Run Time Levels
2 hr, 17 hr
Resistance Properties
Impact Resistant, Water Resistant
Maximum Run Time
17 hr
Features
Pivoting Head, Shatterproof Lens and Reflector
Special Features
Voice Activated

Description

Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Body Color Blue, White, Body Material Polymer, Number of Light Output Modes 7, Maximum Beam Distance 95 m, Maximum Brightness 525 lm, Run Time at Maximum Brightness 2 hr, Series Smart Series, Weight with Batteries 2.1 oz, Alternate Battery Size Not Applicable, Battery Location Not Applicable, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.