Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlight, AAA Battery, Alkaline, Lithium-Ion Battery, LED Lamp, 500 Lumens

  • Mfr # ENY25A32P

  • Zoro # G116534625


product price: $97.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENY25A32P
Zoro #
G116534625
UPC #
39800143204
Country of Origin
China

Description

Energizer Headlight, Lamp Type: LED, Battery Type: Alkaline, Lithium-Ion, Battery Size: AAA, Battery Life: 2 to 15 hr, Number of Batteries: 3, Lumens: 500 Lumens, Run Time: 2 hr, Multi-Color, Beam Distance: 75 m, Enclosure Type: IP67, Includes: Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.