Zoro Homepage

Industrial 9V Alkaline Battery, 12PK

  • Mfr # EN22

  • Zoro # G121883640


product price: $29.19
/pk 12, $2.43/ea

Key Features

Height
2 in
Depth
0.7 in
Shelf Life
5 Year
Length
1 in
Battery Chemistry
Alkaline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN22
Zoro #
G121883640
UPC #
39800019127
Country of Origin
Malaysia

Dimensions

Height
2 in
Depth
0.7 in
Length
1 in
Battery Size
9V
Width
1 in

Details

Shelf Life
5 Year
Item
Battery
Battery Chemistry
Alkaline
Voltage - Batteries
9 V

Description

Industrial strength batteries featuring zinc-manganese dioxide chemistry. Mercury and cadmium free. Metal jacket. 5-year shelf life.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.