Zoro Homepage

Industrial 9V Alkaline Battery, 9V DC, PK12

  • Mfr # EN22

  • Zoro # G4884661


product price: $18.59
/pk 12, $1.55/ea

Key Features

Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
9V DC
Battery Size
9V
Min. Operating Temp.
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN22
Zoro #
G4884661
UPC #
039800017260
Country of Origin
Malaysia

Dimensions

Battery Size
9V
Depth
0.7 in
Overall Height
1.9 in
Height
1.8 in
Width
1 in

Details

Item
Battery
Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
9V DC
Min. Operating Temp.
0 Degrees F
Standard Battery Series
Industrial
Standards
ANSI-1604A, IEC-6LF22
Max. Operating Temp.
130 Degrees F
Capacity - Batteries
600 mAh
Shelf Life
5 yr
Application
Smoke Detector, Stud Finder, Gas Detector
Recycled
No

Description

Battery, 9V, Everyday, Capacity - Batteries 600 mAh, Standard Battery Series Industrial Alkaline, Battery Chemistry Alkaline, Voltage - Batteries 9V DC, Standard Battery Pack Size 12, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Shelf Life 5 yr, Standards ANSI-1604A, IEC-6LF22, Height 1.8 in, Overall Height 1.9 in, Width 1 in, Depth 0.7 in, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.