Zoro Homepage

Industrial C Alkaline Battery, 1.5V DC, PK12

  • Mfr # EN93

  • Zoro # G4884634


product price: $11.29
/pk 12, $0.94/ea

Key Features

Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Size
C
Shelf Life
10 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN93
Zoro #
G4884634
UPC #
039800019127
Country of Origin
United States

Dimensions

Battery Size
C
Height
1.9 in
Overall Height
2 in
Diameter
1 in

Details

Item
Battery
Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Shelf Life
10 yr
Min. Operating Temp.
0 Degrees F
Standard Battery Series
Industrial
Standards
ANSI-14A, IEC-LR14
Capacity - Batteries
8,000 mAh
Max. Operating Temp.
130 Degrees F
Application
Construction, Electronics, Medical Center, Office, Facility Maintenance, Classroom
Recycled
No

Description

Battery, C, Premium, Capacity - Batteries 8,000 mAh, Standard Battery Series Industrial Alkaline, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 12, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Shelf Life 10 yr, Standards ANSI-14A, IEC-LR14, Diameter 1 in, Height 1.9 in, Overall Height 2 in, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.